Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Pressure Regulator, 1/2" Pipe Size

  • Mfr # R18-04-F000B

  • Zoro # G3999010


product price: $42.19
/ea

Key Features

Pipe Size - Regulators
1/2 in
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi
Max. Temp. - Regulators
150 Degrees F
Overall Height - Regulators
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18-04-F000B
Zoro #
G3999010
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Regulators
1/2 in
Overall Height - Regulators
5.4 in
Overall Length
5.18 in
Overall Width - Regulators
2.36 in
Overall Width
2 3/8 in
Overall Height
5 3/8 in
Pressure Gauge Port Size
1/4 in
Overall Depth
2 3/8 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi
Max. Temp. - Regulators
150 Degrees F
Body Material
Aluminum
Includes
Panel Nut
Air Flow Direction
Left to Right
Standards
ATEX Group II Category 2, REACH, RoHS
Gauge Port
1/4 in NPT
Series
R18
Max. Flow - Regulators
180 cfm
Weight
0.9 lb
Adjustment Mechanism
Knob
Air Outlet Type
NPT
Maximum Operating Pressure
300 psi
Air Outlet Gender
Female
Adjustment Mechanism Material
Acetal
Minimum Operating Temperature
-13 Degrees F
For Fluid Type
Air
Maximum Flow Rate
180 cfm
Modular Connection
Modular Connection
Seal Material
Nitrile
Air Inlet Type
NPT
Air Inlet Gender
Female
Number of Air Inlets
0.5
Pressure Gauge Port Type
NPT
Number of Air Outlets
1
For Substance Type
Air
Pressure Gauge Included
No
Regulator Type
Relieving
Maximum Operating Temperature
150 Degrees F

Description

Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 180 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/8 in, Series R18, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.