Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Drain Valve, Drain Size 1/4", 4.0 gpm

  • Mfr # 53DN44

  • Zoro # G7510155


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in NPT
Drain Size
1/4 in
Drain Rate
4 gpm
Adjustable Drain Cycle
0.5 min to 45 min
Purge Time
1 sec to 10 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53DN44
Zoro #
G7510155
UPC #
00194484302757
Country of Origin
Ireland

Dimensions

Pipe Size
1/2 in NPT
Drain Size
1/4 in
Overall Width
4 in
Overall Depth
9 in
Overall Height
4 7/8 in

Details

Item
Timed Electric Auto Drain Valve
Drain Rate
4 gpm
Adjustable Drain Cycle
0.5 min to 45 min
Purge Time
1 sec to 10 sec
Voltage
115 V
Max. Pressure
250 psi
Operating Temp. Range
35 Degrees to 165 Degrees F
Includes
6 ft Heavy Duty Grounded Power Cord, Drain Strainer
Amps AC
0.3 A
Enclosure
NEMA 4
Body Material
Brass
Hz
60 Hz
Voltage - Maximum
115 V

Description

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/4 in, Drain Rate 4 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 1 sec to 10 sec, Voltage 115 V, Max. Pressure 250 psi, Operating Temp. Range 35 Degrees to 165 Degrees F, Hz 60 Hz, Amps AC 0.3 A, Enclosure NEMA 4, Body Material Brass, Overall Height 4 7/8 in, Overall Width 4 in, Overall Depth 9 in, Includes 6 ft Heavy Duty Grounded Power Cord, Drain Strainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.