Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Triple Tap, 3 Outlet(s) Orange

  • Mfr # KAB-3FT

  • Zoro # G808019836


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Type
Triple Tap
Color
Orange
Standards
ETL, cETL Approved
Number of Outlets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAB-3FT
Zoro #
G808019836
UPC #
52088104583
Country of Origin
China

Details

Item
Plug Adapter
Type
Triple Tap
Color
Orange
Standards
ETL, cETL Approved
Number of Outlets
3

Description

Master Electrician, orange, 3 outlet heavy duty adapter Converts 1 outlet to 3 Heavy duty construction for indoor use only ETLcETL approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.