Magnifier

  • Mfr # 7528-3

  • Zoro # G816118958


product price:  $33.69
/ea

Key Features

For Use With
Items That Need to Be Seen At A Closer Distance
Case
Plastic
Lens Diameter
70mm
Lens
Glass
Magnification Power - Maximum
3X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7528-3
Zoro #
G816118958
UPC #
-
Country of Origin
China

Dimensions

Lens Diameter
70mm

Details

For Use With
Items That Need to Be Seen At A Closer Distance
Case
Plastic
Item
Magnifier
Lens
Glass
Magnification Power - Maximum
3X
Compatible Manufacturer Part Number
7528-3
Product Type
Magnifier With Illumination

Description

Magnifier, Diopter Not Applicable, Focal Distance Not Applicable, Lens Diameter 70mm, Case Plastic, For Use With Items That Need to Be Seen At A Closer Distance, Lens Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.