Magnifier
Mfr # 7521-3D
Zoro # G616118943
product price:Â $254.99
/ea
Free Shipping & Returns
Key Features
For Use With
Items That Need to Be Seen At A Closer Distance
Lens
Resin
Lens Diameter
126mm
Diopter
3D
Case
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7521-3D
Zoro #
G616118943
UPC #
-
Country of Origin
China
Dimensions
Lens Diameter
126mm
Details
For Use With
Items That Need to Be Seen At A Closer Distance
Lens
Resin
Diopter
3D
Case
Plastic
Item
Magnifier
Product Type
Table Magnifier With Illumination
Compatible Manufacturer Part Number
7521-3D
Magnification Power - Maximum
1.75X
Description
Magnifier, Diopter 3D, Focal Distance Not Applicable, Lens Diameter 126mm, Case Plastic, For Use With Items That Need to Be Seen At A Closer Distance, Lens Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.