Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, Black, 300 V, 100 PK

  • Mfr # 30-210

  • Zoro # G0890933


product price: $88.89
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

No. of Conductors
1
Color
Black
Min. Conductor Size
20 AWG Solid
Max. Conductor Size
14 AWG Solid
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-210
Zoro #
G0890933
UPC #
783250302109
Country of Origin
United States

Dimensions

Min. Conductor Size
20 AWG Solid
Max. Conductor Size
14 AWG Solid
Stud Size
1/8 in
Width
0.81 in
Length
0.7 in
Length (Straight Wireway)
0.7 in
For Stranded Copper Wire Size - Minimum
22 AWG
Overall Length
0.7 in
For Stud Size
1/8 in
Overall Width
0.81 in
For Stranded Copper Wire Size - Maximum
10 AWG

Details

Item
Mechanical Lug
No. of Conductors
1
Color
Black
Maximum Voltage
300 V
Minimum Wire Combination
(1) 20 AWG with (1) 22 AWG
Maximum Wire Combination
(2) 14 AWG with (1) 16 AWG
Maximum Operating Temperature
150 Degrees F
Material
Brass
Head Style
Slotted
Body Material
Brass
Standards
CSA Certified, UL Listed, UL 486C
Inspection Hole
Yes
Number of Terminations
1
For Conductor Material
Copper
Special Features
Eliminates Need for Restriping Wire Each Time the Connection is Disturbed, Permits Fast Visual Inspection of Splice
Number of Conductors
1
Max. Voltage
300
Minimum Wire Gauge
22 AWG
Maximum Wire Gauge
10 AWG

Description

Mechanical Connectors, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 10 AWG, For Stud Size 1/8 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.13 in, Hole Spacing Not Applicable, Body Material Brass, Maximum Operating Temperature 150 Degrees F, Maximum Voltage 300 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width Not Applicable, Tongue Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.