Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Wire Connector, 4 AWG Max, Clear, Nylon Insulation, 600 V, 50 PK

  • Mfr # 2014

  • Zoro # G1722021


product price: $45.59
/pk 50, $0.91/ea

Key Features

Type
Crimp
Color
Clear
Maximum Wire Size
4 AWG
Minimum Wire Size
14 AWG
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014
Zoro #
G1722021
UPC #
781789450117
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
14 AWG
Length
1.09 in
Overall Length
1.09 in
For Minimum Wire Size - Solid
14 AWG

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Clear
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Wire Combination
(2) 10 AWG
Maximum Wire Combination
(2) 6 AWG
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
No
For Use With
Mfr. No. 2011S
Compatible with Product Type
Mfr. No. 2011S
For Conductor Material
Copper
Termination Style
Crimp
For Wire Type
Copper Wire

Description

Insulator Caps, Connection Material Not Applicable, For Conductor Material Copper, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 10 AWG, Maximum Wire Combination (2) 6 AWG, Minimum Wire Size 14 AWG, Maximum Wire Size 4 AWG, RoHS Compliant No, Standards CSA, UL, Color Clear, Compatible with Product Type Splice Caps, Overall Length 1.09 in, Termination Style Snap-On, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.