Wire Connector Kit, 8 AWG Max, Black, Cross-Linked Polyolefin Insulation, 600 V
Mfr # 46-400
Zoro # G4972134
product price: $20.68
/eaKey Features
Type
Splice
Color
Black
Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG
Insulation Material
Cross-Linked Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46-400
Zoro #
G4972134
UPC #
783250464005
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG
Overall Length
12.5 in
Length
8 in
For Maximum Wire Size - Solid
8 AWG
For Minimum Wire Size - Solid
14 AWG
Details
Item
Wire Connector Kit
Type
Splice
Color
Black
Insulation Material
Cross-Linked Polyolefin
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
No
Material
TS-46 Crosslinked Polyolefin Insulation
Includes
(4) Position Barrel Connector, Heavy Wall Tubing, Instruction Sheet
Standards
NEC Code 110-14(b), UL 486D
For Wire Type
Motor Lead Cable, Pool Wire, Power Cables
For Maximum Cable OD
0.13 in
Number of Pieces
4
Resistance Properties
UV-Resistant
Compatible with Product Type
Motor Connections, Pool Wiring, Power Cables
For Conductor Material
Copper
Tubing Wall Type
Heavy Wall
Description
Splice Kit, Body Material Brass, Contact Material Steel, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, Container Type Not Applicable, For Conductor Material Copper, For Maximum Cable OD 0.13 in, For Wire Type Motor Lead Cable, Pool Wire, Power Cables, Heat Shrink Material Cross-Linked Polyolefin, Includes (4) Position Barrel Connector, Heavy Wall Tubing, Instruction Sheet, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.