Halogen Light Bulb, T4,250W

  • Mfr # Q250CL/MC(EHT)-120V

  • Zoro # G0536392


product price:  $15.99
/ea

Key Features

Voltage
120V AC
Watts
250 W
Bulb Base Type
Miniature Candelabra Screw (E11)
Bulb Shape
T4
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q250CL/MC(EHT)-120V
Zoro #
G0536392
UPC #
043168436991
Country of Origin
Multiple

Dimensions

Light Bulb Dia.
1/2"
Max. Overall Bulb Length
3-1/8"
Max Overall Bulb Length
3-1/8"
Bulb Dia.
1/2 in
Overall Length
3 1/4 in

Details

Item
Halogen Bulb
Voltage
120V AC
Watts
250 W
Bulb Base Type
Miniature Candelabra Screw (E11)
Bulb Shape
T4
Bulb Housing
Glass/Metal
Color Temperature
2950K
Dimmable
Yes
Lumens
5,000 lm
Rated Life
2,000 hr
Light Technology
Halogen
Standards
Meets 2012 Lighting Legislation Energy Standards
Lighting Technology
Halogen
Bulb Type
Miniature
Bulb Technology
Halogen
Bulb Designation
Q250CL/MC
Average Bulb Life
2000 hr.
Light Appearance
2700 to 2999K, Soft White
Shatter-Resistant
No
Bulb Finish
Clear
ANSI Code
EHT
Bulb Primary Application
Stage and Studio
Bulb Color Temp.
2950K
Trade Number
EHT
Overall Bulb Base Type
Miniature Candelabra Screw
Overall Bulb Shape
T
Wattage Equivalency
250W HAL
Color Tuning
No
Color Rendering Index
100
Light Color
White

Description

Halogen Bulb, Bulb Base Type Miniature Candelabra Screw (E11), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass/Metal, Bulb Shape T4, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 5,000 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Trade Number EHT, Voltage 120V AC, Watts 250 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, ANSI Code EHT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.