Halogen Light Bulb, T3,500W

  • Mfr # Q500T3/CL-120V-(FCL)

  • Zoro # G1794502


product price:  $5.15
/ea

Key Features

Voltage
120V AC
Watts
500 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
T2-1/2
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q500T3/CL-120V-(FCL)
Zoro #
G1794502
UPC #
043168237314
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-11/16"
Light Bulb Dia.
3/8"
Max Overall Bulb Length
4-11/16"
Bulb Dia.
3/8 in
Overall Length
4 3/4 in

Details

Item
Halogen Bulb
Voltage
120V AC
Watts
500 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
T2-1/2
Bulb Housing
Glass/Metal
Color Temperature
3000K
Dimmable
Yes
Lumens
11,100 lm
Rated Life
2,000 hr
Light Technology
Halogen
Bulb Type
Miniature
Shatter-Resistant
No
Bulb Designation
Q500T3/CL
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
2000 hr.
Bulb Technology
Halogen
Bulb Color Temp.
3000K
Lighting Technology
Halogen
ANSI Code
FCL
Bulb Finish
Clear
Light Appearance
3000 to 3999K, Warm White
Bulb Primary Application
Stage and Studio
Wattage Equivalency
500W HAL
Trade Number
FCL
Overall Bulb Shape
T
Overall Bulb Base Type
Recessed Single Contact
Color Tuning
No
Light Color
White
Color Rendering Index
100

Description

Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle Not Applicable, Bulb Dia. 3/8 in, Bulb Housing Glass/Metal, Bulb Shape T2-1/2, Color Rendering Index 100, Color Temperature 3000K, Incandescent Wattage Equivalency Not Applicable, Lumens 11,100 lm, Light Technology Halogen, Overall Length 4 3/4 in, Shatter-Resistant No, Trade Number FCL, Voltage 120V AC, Watts 500 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, ANSI Code FCL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.