Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 9.3A Full Load, 230V
Mfr # RD6-L
Zoro # G0397026
original price:
$1,874.43
13% off
new price: $1,614.99
/ea
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 11 in WC
- Max. Flow Rate 750 cfm
- Max. Vacuum 6.9 in WC
- Voltage 230V AC
- Full Load Amps 9.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # RD6-L
- Zoro # G0397026
- Country of Origin Germany
- Category Regenerative Blowers
Dimensions
Inlet Size | 4 in |
Outlet Size | 4 in |
Overall Depth | 14.62 in |
Overall Length | 19.5 in |
Overall Height | 21.37 in |
Description
Regenerative Blower, Phase Three, Output Power 1.2 hp, Maximum Operating Pressure 10.9 in wc, Maximum Flow Rate 750 cfm, Maximum Vacuum 6.9 in wc, Voltage 230V AC, Inlet Size 4 in, Inlet Type Flange, Outlet Size 4 in, Outlet Type Flange, Current Rating 9.3 A, Housing Material Aluminum
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Single Acting (6CRC1)
- LUBRIPLATE Synthetic H-1 Food Grade Grease For Low Temp And High Speed PK40 (L0197-098)
- INTERSTATE PNEUMATICS 3/8 Inch 100 feet 1/4 inch NPT Orange Pliovic PVC Hose (HA26-100E)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR14 (MR14)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100A-7W)
- FUJI ELECTRIC Regenerative Blower, 89 CFM, 575V (VFZ401A-5W)
- FUJI ELECTRIC Regenerative Blower, 574 CFM, 230/460V (VFZ901A-7W)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 0.5 hp (FDC-005P-5T)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V (VFB175P-5T)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- Fuji Electric Vacuum Pumps & Blowers