Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, 2 in., 7.40 HP, 3 Ph

  • Mfr # 2VFB60-8.4-7W

  • Zoro # G2183076


product price: $4,656.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Max. Pressure
200 in WC
Max. Flow Rate
222 cfm
Max. Vacuum
185 in WC
Voltage
230/460V AC
Full Load Amps
26.1-21.1/13.8-12.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VFB60-8.4-7W
Zoro #
G2183076
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Overall Height
17 in
Overall Depth
13.5 in
Overall Length
24 in

Details

Item
2-Stage Ring Compressors
Max. Pressure
200 in WC
Max. Flow Rate
222 cfm
Max. Vacuum
185 in WC
Voltage
230/460V AC
Full Load Amps
26.1-21.1/13.8-12.1
Housing Material
Aluminum
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Fan-Cooled
Standards
CE, CSA
Phase
Three
Thermal Protection
Automatic Reset
HP
7.4 hp
Output Power
8.4 hp
Weight
170 lb
Enclosure Type
Totally Enclosed Fan-Cooled
Maximum Ambient Temperature
104 Degrees F
Current Rating
26.0/13.8 A
Maximum Operating Pressure
199.4 in wc
Noise Level
77 dB
Outlet Type
NPT
Maximum Flow Rate
222 cfm
Inlet Type
NPT
Maximum Vacuum
177 in wc
Inlet Gender
Female
Frequency
60 Hz
Outlet Gender
Female

Description

2-Stage Ring Compressors, Phase Three, Output Power 8.4 hp, Maximum Operating Pressure 199.4 in wc, Maximum Flow Rate 222 cfm, Maximum Vacuum 177 in wc, Voltage 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 26.0/13.8 A, Frequency 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.