Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, 89 CFM, 230/460V

  • Mfr # VFZ401A-7W

  • Zoro # G8478885


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
58 in WC
Max. Flow Rate
89 cfm
Max. Vacuum
50 in WC
Voltage
230/460V AC
Full Load Amps
3.8/1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFZ401A-7W
Zoro #
G8478885
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Overall Height
12 in
Overall Depth
11.81 in
Overall Length
12.06 in

Details

Item
Ring Compressor
Max. Pressure
58 in WC
Max. Flow Rate
89 cfm
Max. Vacuum
50 in WC
Voltage
230/460V AC
Full Load Amps
3.8/1.8
Standards
CE, CSA, UR RoHS
Thermal Protection
Pilot Duty
Max. Ambient Temp.
104 Degrees F
Housing Material
Aluminum
Motor Enclosure
Totally Enclosed Fan-Cooled
Phase
Three
HP
1.4 hp
Enclosure Rating
NEMA Premium IE3
Frequency
60 Hz
Outlet Type
NPT
Output Power
1.4 hp
Enclosure Type
Totally Enclosed Fan-Cooled
Inlet Type
NPT
Weight
46 lb
Inlet Gender
Female
Maximum Vacuum
53 in wc
Maximum Ambient Temperature
104 Degrees F
Maximum Air Temperature Rise
142 Degrees F
Maximum Flow Rate
89 cfm
Current Rating
3..8/1.8 A
Outlet Gender
Female
Maximum Operating Pressure
59.8 in wc

Description

Ring Compressor, Phase Three, Output Power 1.4 hp, Maximum Operating Pressure 59.8 in wc, Maximum Flow Rate 89 cfm, Maximum Vacuum 53 in wc, Voltage 230/460V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 3..8/1.8 A, Frequency 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.