Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 0.37 HP, 42 CFM
Mfr # VFC200P-5T
Zoro # G3228881
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 34 in WC
- Max. Flow Rate 42 cfm
- Max. Vacuum 33 in WC
- Voltage 115/230V AC
- Full Load Amps 3.6/1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VFC200P-5T
- Zoro # G3228881
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Depth | 9.03 in |
Overall Height | 9 in |
Overall Length | 10 in |
Description
Ring Compressor, Phase Single, Output Power 0.33 hp, Maximum Operating Pressure 33.9 in wc, Maximum Flow Rate 42 cfm, Maximum Vacuum 33 in wc, Voltage 115/230V AC, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Current Rating 3.6/1.8 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 88 in Outside Length, 21/32 in Top Width, 1 Ribs (BX85)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1606 2RS PRX)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELPL-1.1/4M)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- FUJI ELECTRIC Regenerative Blower, 9.3A Full Load, 230V (RD6-L)
- FUJI ELECTRIC Regenerative Blower, 2 in., 7.40 HP, 3 Ph (2VFB60-8.4-7W)
- FUJI ELECTRIC Regenerative Blower, 217 CFM, 230/460V (VFZ701A-7W)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 1 hp (FDC-010P-5T)
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- FUJI ELECTRIC Regenerative Blower, 135 CFM, 230/460V (VFZ501A-7W)
- Fuji Electric Regenerative Blowers