Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 0.11 HP, 19.5 CFM
Mfr # VFC080P-5T
Zoro # G1988856
original price:
$409.80
10% off
new price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 19.5 in WC
- Max. Flow Rate 19.5 cfm
- Max. Vacuum 18.7 in WC
- Voltage 115/230V AC
- Full Load Amps 1.2/0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VFC080P-5T
- Zoro # G1988856
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/4 in |
Overall Length | 7.75 in |
Overall Depth | 7.43 in |
Overall Height | 7.81 in |
Description
Ring Compressor, Phase Single, Output Power 0.1 hp, Maximum Operating Pressure 19.4 in wc, Maximum Flow Rate 19.5 cfm, Maximum Vacuum 18.7 in wc, Voltage 115/230V AC, Inlet Size 1 1/4 in, Inlet Type Flange, Outlet Size 1 1/4 in, Outlet Type Flange, Current Rating 1.2/0.6 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Attaching Clip, 8 Dash, PK10 (1F40104-08C)
- CLESCO F4CM-BE-118 Flange Mount Bearing (4 Bolt) (F4CM-BE-118)
- REELCRAFT Swivel Assembly, 1/4 In Dual (S260057-1)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20682 (08Z-R68)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- FUJI ELECTRIC Regenerative Blower, 135 CFM, 230/460V (VFZ501A-7W)
- FUJI ELECTRIC Regenerative Blower, 2 in., 6.16 HP, 3 Ph (2VFB50-6.16-7W)
- FUJI ELECTRIC Regenerative Blower, 89 CFM, 230/460V (VFZ401A-7W)
- FUJI ELECTRIC Regenerative Blower, 2 in., 7.40 HP, 3 Ph (2VFB60-8.4-7W)
- FUJI ELECTRIC Regenerative Blower, 9.3A Full Load, 230V (RD6-L)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 155 cfm (AB-300)
- Fuji Electric Regenerative Blowers