Shop All Regenerative Blowers
Fuji Electric
Direct Drive Blower, Single Phase, 1 hp
Mfr # FDC-010P-5T
Zoro # G304853132
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Inlet Size 100 mm
- Outlet Size 151 mm
- Phase Single
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FDC-010P-5T
- Zoro # G304853132
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 100 mm |
Outlet Size | 151 mm |
Overall Height | 18.1 in |
Overall Length | 395 mm |
Overall Depth | 15.6 in |
Overall Width | 18.9 in |
Description
High Flow Direct Drive Blower, Phase Single, Output Power 1 hp, Maximum Operating Pressure 8.8 in wc, Maximum Flow Rate 478.2 cfm, Maximum Vacuum Not Available, Voltage 120/240V AC, Inlet Size 100 mm, Inlet Type Flange, Inlet Gender Not Available, Outlet Size 151 mm, Outlet Type Flange, Outlet Gender Not Available, Current Rating 9/4.5 A, Frequency 60 Hz, Housing Material Aluminum
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Plastic (MSP-25-P)
- POWERFLITE B32 35" Outside Length, 21/32" Top Width, 1 Ribs (B32-2)
- DYNABRADE Tension Arm (40361)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 1 Ph (2VFB30-1.2-5T)
- FUJI ELECTRIC Regenerative Blower, 2 in., 6.16 HP, 3 Ph (2VFB50-6.16-7W)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- FUJI ELECTRIC Regenerative Blower, 2.30 HP, 154 CFM (VFC508P-2T)
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V (VFB175P-5T)
- FUJI ELECTRIC Regenerative Blower, 89 CFM, 230/460V (VFZ401A-7W)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- Fuji Electric Vacuum Pumps & Blowers