Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 115V AC, Single, 1/4 hp

  • Mfr # D0346

  • Zoro # G2077271


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Voltage
115V AC
Phase
Single
HP
1/4 hp
Standards
UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0346
Zoro #
G2077271
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
5 7/16 in
Overall Length
10 1/8 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
8 13/16 in
Length Less Shaft
4 11/16 in
Mounting Stud Length
16 1/10 in
Body Dia.
3.3 in

Details

Fits Brand
Fasco
Voltage
115V AC
Phase
Single
Item
Motor
HP
1/4 hp
Standards
UL Recognized
RPM Range
1,501-1,600
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Full Load Amps
2.9 A
Motor Frame Material
Steel
Ins. Class
B
Motor Shaft Rotation
CWSE
Voltage Compatibility
115V AC
Motor Design
1-Phase
Capacitor Required
Yes
Motor Mounting Type
Lug
Motor Bearings
Sleeve
Motor Enclosure Design
Open Air-Over
Nameplate RPM
1550
Compatible Brand
Fasco
No. of Speeds
2
Weight
8.05 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 2.9 A, 3.3 Frame, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Lug, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.