Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 115V AC, Single, 9 W

  • Mfr # EC9W115

  • Zoro # G2077962


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Application
Refrigeration
Voltage
115V AC
Phase
Single
HP
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC9W115
Zoro #
G2077962
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/4 in
Overall Length
3 1/16 in
Body Dia.
3.3 in
Shaft Length
1/2 in

Details

Fits Brand
Fasco
Application
Refrigeration
Voltage
115V AC
Phase
Single
Item
Motor
HP
9 W
Standards
CE, CSA Certified, UL Recognized
Motor Shaft Rotation
CCWSE
Nameplate RPM
1550
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Hole
Motor Thermal Protection
T-Stat
RPM Range
1,501-1,600
Voltage Compatibility
115V AC
Duty Cycle
Continuous
Motor Application
Refrigeration
Ins. Class
B
Full Load Amps
0.58 A
Motor Design
1-Phase
Weight
2.84 lb
Motor Bearings
Sleeve
Compatible Brand
Fasco

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 9 W HP, Nameplate RPM 1,550 RPM, Voltage 115V AC, Full Load Amps 0.58 A, 3.3 Frame, Motor Thermal Protection T-Stat, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Hole, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.