Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 lbs Cap Handheld Spreader For Seeds & Fertilizer

  • Mfr # 14014

  • Zoro # G009532394


original price: $314.99
9% off
new price: $283.99
/ea
Free Shipping & Returns

Key Features

Capacity
4 lbs
For Use With
Seeds and Fertilizer
Hopper Material
Poly
Length
6.5 in
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14014
Zoro #
G009532394
UPC #
-
Country of Origin
United States

Dimensions

Length
6.5 in
Width
11.5 in

Details

Capacity
4 lbs
For Use With
Seeds and Fertilizer
Item
Handheld Spreader
Hopper Material
Poly
Color
Red, Black

Description

  • •CAPACITY: Holds up to 4LB of materials.
  • •SPOT SEEDING: This product is perfect for spot seeding or fertilizing.
  • •DESIGN: The compact desgin means this spreader can go places a normal spreader can't.
  • •ERGONOMIC: This unit is built with an ergonomic arm and trigger to make holding your spreader a breeze.
  • •SCOOP: Easily fit this spreader into a bag of fertilizer or 5 gallon bucket.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.