Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 lbs Cap Earthshaker Handheld Spreader For Seeds & Fertilizer

  • Mfr # 17001

  • Zoro # G609532398


product price: $26.55
/ea

Key Features

Capacity
4 lbs
For Use With
Seeds and Fertilizer
Length
5.5 in
Hopper Material
Poly
Features
Adjustable Dial Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17001
Zoro #
G609532398
UPC #
-
Country of Origin
China

Dimensions

Length
5.5 in
Width
7 in

Details

Capacity
4 lbs
For Use With
Seeds and Fertilizer
Item
Handheld Spreader
Hopper Material
Poly
Features
Adjustable Dial Openings
Color
Red,Black

Description

  • •PRE-ASSEMBLED: 2030 Single comes pre-assembled for your easiest convenience. Store it just as quickly as you set it up.
  • •POUR, TWIST, AND SPREAD: The Earthshaker is as easy to transport as it is to use. To use, simply pour in the product, twist to lock, spread, then store securely after use.
  • •COMFORTABLE GRIP: Ergonomic comfort grip handle fits comfortably in your hand. The shape of the handle naturally fits the grip of your fingers.
  • •ADJUSTABLE DIAL OPENING: Adjustable dial openings allow for specific material sizes. The different type of uses includes grass seeds, fertilizers, pesticides, ice melts, floor dry, and so much more.
  • •MULTI SEASONAL AND MULTI-SEEDS: Use the Earthshaker year around as it supports almost all types of fertilizers. This handheld, the portable spreader can be used for a wide variety of uses including grass seed, fertilizer, pesticides, ice melt, floor dry, and so much more.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.