Shop All Refrigerators
Danby
Dual Tap Kegerator
Mfr # DKC054A1BSL2DB
Zoro # G505258408
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 24 1/4 in
- Overall Height 33 in
- Refrigerant Type R-600a
- Features Automatic Defrost for Maintenance, Chrome Guard Rail and Drip Tray, Freestanding, Shelves to Use as a Mini-Fridge, Mechanical Temperature Control, Optional Swivel Casters for Portability, Reversible Door Hinge for Left or Right-Hand Opening, Scratch-Resistant Worktop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DKC054A1BSL2DB
- Zoro # G505258408
- UPC # 067638006293
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 24 1/4 in |
Overall Height | 33 in |
Overall Width | 20 5/8 in |
Details
Color | Silver |
Refrigerant Type | R-600a |
Features | Automatic Defrost for Maintenance, Chrome Guard Rail and Drip Tray, Freestanding, Shelves to Use as a Mini-Fridge, Mechanical Temperature Control, Optional Swivel Casters for Portability, Reversible Door Hinge for Left or Right-Hand Opening, Scratch-Resistant Worktop |
Energy Star Compliant | Yes |
Item | Dual Tap Kegerator |
Includes | CO2 Tank, Hardware, Single Gauge Regulator, Shelves To Use as Mini-Fridge |
Number of Dispensers | 2 |
Capacity | 40 gal |
Weight | 105 lb |
Description
Dual Tap Kegerator
Restrictions
View the Energy Guide
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Bone White Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41V)
- ATOSA Fan Evaporator New Motor (W0301904)
- LAYS Regular Potato Chips, 1 oz Bag, PK50 (32621)
- FETCO Kit Valve Rebuild Dsv11 24V (1000.00098.00)
- DANBY Compact Refrigerator, 4.4 cu ft, Black (DAR044A4BDD)
- DANBY 4.4cf All Refrigerator, Auto Deforst, White (DAR044A4WDD)
- DANBY Compact Fridge, 1 cu ft, Black, Mini (DAR010A1BDB)
- DANBY Beverage Center (DBC026A1BSSDB)
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- DANBY Compact Refrigerator and Freezer, 1.7 cu ft, Black (DCR016A3BDB)
- KOOLMORE 54" 2 Door Stainless Steel Commercial Reach-In Refrigerator Cooler - 47 cu. ft (RIR-2D-SS)
- Danby Refrigerators