Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Glass Door Fridge

  • Mfr # DAG026A2BDB

  • Zoro # G415513475


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Overall Depth
19 3/4 in
Overall Height
27 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAG026A2BDB
Zoro #
G415513475
UPC #
0067638031233
Country of Origin
China

Dimensions

Overall Depth
19 3/4 in
Overall Height
27 1/8 in
Cord Length
5 1/4 ft
Refrigerator Interior Depth
14 7/8 in
Refrigerator Interior Height
23 1/4 in
Manufacturer Warranty Length
2 yr
Refrigerator Interior Width
15 3/8 in
Overall Width
17 1/2 in

Details

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Refrigerator Capacity
2.6 cu ft
Defrost
Automatic
Refrigerant Type
R-600a
Includes Freezer
No
Total Capacity
2.6 cu ft
Control Type
Mechanical
Door Swing
Reversible
Features
LED Light with On/Off Switch
Minimum Refrigerator Temperature
32 Degrees F
Includes Ice Maker
No
Lock Type
Key Lock
Perfomance
Commercial
Shelf Material
Wire
Weight
52 lb
Energy Star Compliant
No
Door Style
Glass
Maximum Refrigerator Temperature
50 Degrees F
Plug Type
3-Prong
Item
Refrigerator
Standards
NSF 7
Power Source
Electric
Number of Shelves
4
Door Hinge
Swing

Description

Compact Glass Door Fridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.