Mechanical Keyless Access Control Locks
Mfr # CL3810 PZD 626
Zoro # G813367205
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mechanical Keyless Access Control Lock
Includes
(2) Keys
Bolt Throw
1/2 in
ADA Compliant
No
Standards
ANSI/BHMA A156.2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CL3810 PZD 626
Zoro #
G813367205
UPC #
840067632536
Country of Origin
United States
Dimensions
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Details
Item
Mechanical Keyless Access Control Lock
Product Type
Mechanical Keyless Access Control Lock
Includes
(2) Keys
Bolt Throw
1/2 in
ADA Compliant
No
Standards
ANSI/BHMA A156.2
Fire Rating
3 hr
Backset
2 3/4 in
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function
Passage
Lockset Material
Metal
Includes Core
Core Not Included
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Operation Type
Hand Pull
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Mechanical Keyless Access Control Lock, Backset 2 3/4 in, ADA Compliant No, Standards ANSI/BHMA A156.2, Includes (2) Keys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.