Mechanical Keyless Access Control Locks

  • Mfr # CL33905 NZD 626 LC 12AD

  • Zoro # G113367219


product price:  $1,158.99
/ea
Free Shipping & Returns

Key Features

Product Type
Electric Cylindrical Lock
Bolt Throw
1/2 in
ADA Compliant
No
Fire Rating
3 hr
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL33905 NZD 626 LC 12AD
Zoro #
G113367219
UPC #
840067699652
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in

Details

Item
Mechanical Keyless Access Control Lock
Product Type
Electric Cylindrical Lock
Bolt Throw
1/2 in
ADA Compliant
No
Fire Rating
3 hr
Backset
2 3/4 in
Includes Core
Core Not Included
Lockset Type
Electrical
Locking/Unlocking Access - Inside
Keyway
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Operation Type
Hand Pull
ANSI Grade
1
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever
Lockset Material
Brass
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical Keyless Access Control Lock, Backset 2 3/4 in, ADA Compliant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.