Mechanical Keyless Access Control Locks

  • Mfr # CL3355 NZD 626 LC

  • Zoro # G213367218


product price:  $723.99
/ea
Free Shipping & Returns

Key Features

Product Type
Mechanical Keyless Access Control Lock
Bolt Throw
1/2 in
ADA Compliant
No
Overall Depth
10 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL3355 NZD 626 LC
Zoro #
G213367218
UPC #
840067630808
Country of Origin
United States

Dimensions

Overall Depth
10 in
Overall Width
8 in
Overall Height
4 1/2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Mechanical Keyless Access Control Lock
Product Type
Mechanical Keyless Access Control Lock
Bolt Throw
1/2 in
ADA Compliant
No
Backset
2 3/4 in
Fire Rating
3 hr
Lockset Handle Type
Lever
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
1
Includes Core
Core Not Included
Lockset Function
Classroom
Locking/Unlocking Access - Outside
Keyway
Operation Type
Hand Pull
Hand Orientation
Non-Handed
Mortise/Cylindrical
Cylindrical
Lockset Material
Brass
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical Keyless Access Control Lock, Backset 2 3/4 in, ADA Compliant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.