Electronic Keyless Access Control Locks
Mfr # CL93DEU 15D 626 24V
Zoro # G216526650
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Product Type
Cylindrical Lock
Bolt Throw
9/16 in
Standards
UL Listed
Backset
2 3/4 in
Power Source
Hardwired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CL93DEU 15D 626 24V
Zoro #
G216526650
UPC #
197163195428
Country of Origin
United States
Dimensions
Strike Base Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Base Height
4 7/8 in
Details
Item
Electronic Keyless Access Control Locks
Product Type
Cylindrical Lock
Bolt Throw
9/16 in
Standards
UL Listed
Backset
2 3/4 in
Power Source
Hardwired
Color
Matte Silver
Location Type
Commercial
Voltage
24 V AC/DC
Failure Mode
Fail Secure
Lockset Type
Electrical
Includes Hardware
Hardware Included
Includes Core
Core Included
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Description
Electronic Keyless Access Control Locks, Access Method Key or Lever, Power Source Hardwired, Fire Rating Not Applicable, ADA Compliant Not Applicable, Standards UL Listed, Location Type Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.