Electronic Keyless Access Control Locks
Mfr # CL180EU L6 626 12V
Zoro # G816526708
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Product Type
Cylindrical Lock
Number of Keys
2
Bolt Throw
1/2 in
Standards
UL Listed
Power Source
Hardwired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CL180EU L6 626 12V
Zoro #
G816526708
UPC #
197163039005
Country of Origin
United States
Dimensions
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Details
Item
Electronic Keyless Access Control Locks
Product Type
Cylindrical Lock
Number of Keys
2
Bolt Throw
1/2 in
Standards
UL Listed
Power Source
Hardwired
Key Override Options
Schlage C
Backset
2 3/4 in
Lockset Type
Electrical
Includes Hardware
Hardware Included
Strike Type
ASA
Failure Mode
Fail Secure
Lockset Handle Type
Lever
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Electronic Keyless Access Control Locks, Access Method Key or Lever, Key Override Options Schlage C, Power Source Hardwired, Fire Rating Not Applicable, ADA Compliant Not Applicable, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.