Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Heater Motor, 1/4 hp

  • Mfr # UH1026V1

  • Zoro # G1265704


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UH1026V1
Zoro #
G1265704
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Ring Dia.
2 1/2 in
Shaft Length
5 1/2 in
Overall Length
10 3/8 in
Length Less Shaft
5 1/4 in
Stud Size
#8-32
Resilient Ring Dia.
2 1/2 in
Lead Length
58 in
Bolt Circle Dia.
5 1/8 in

Details

Item
Unit Heater Motor
Motor Design
Permanent Split Capacitor
HP
1/4
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Ring/Stud
RPM Range
1,001-1,100
Motor Application
HVAC/R
No. of Speeds
1
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Application
Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
Mounting Stud Pattern
3-5/8 in x 3-5/8 in, 4-1/2 in x 2-9/16 in
Motor Sub Application
Unit Heater
Phase
Single
Ring to Ring Center
4 15/16 in
Ins. Class
B
Standards
CSA Certified, UL Recognized
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Efficiency Group
Energy Efficient
Motor Service Factor
1
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Motor Thermal Protection
Auto
Full Load Amps
4.1 A
Max. Ambient Temp.
40 Degrees C
Conduit Box Location
Exterior
Weight
13 lb
Motor Mounting Position
Horizontal
Stud Quantity
4
Capacitor Required
Included
Number of Shafts
1
Usable @ 208V
No
Duty Cycle
Continuous
Motor Shaft Design
Flat
Motor Frame Material
Steel
Usable @ 200V
No
Mounting Holes
(4) #8-32
Conduit Box Position
F3
Number of Speeds
1
Mounting
Cradle Base
Ambient Temperature
40 Degrees C
Output Watts
190 W

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, 4.1 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed, Motor Frame Material Steel, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.