Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Heater Motor, 1/3 hp

  • Mfr # UH1036V1

  • Zoro # G1574605


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UH1036V1
Zoro #
G1574605
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 1/2 in
Body Dia.
5 5/8 in
Length Less Shaft
5 5/8 in
Ring Dia.
2 1/2 in
Overall Length
10 5/8 in
Resilient Ring Dia.
2 1/2 in
Stud Size
#8-32
Lead Length
58 in
Bolt Circle Dia.
5 1/8 in

Details

Item
Unit Heater Motor
Motor Design
Permanent Split Capacitor
HP
1/3
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Extended Studs Shaft End, Resilient Rings, Resilient Base
RPM Range
1,001-1,100
Motor Application
HVAC/R
Ring to Ring Center
5 3/16 in
Application
Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
Standards
CSA Certified, UL Recognized
Full Load Amps
5 A
Motor Bearings
Ball
Motor Sub Application
Unit Heater
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Phase
Single
Hz
60 Hz
Mounting Stud Pattern
3-5/8 in x 3-5/8 in, 4-1/2 in x 2-9/16 in
Motor Efficiency Group
Energy Efficient
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Duty
Continuous
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ins. Class
A
Motor Thermal Protection
Auto
Capacitor Required
Included
Usable @ 200V
No
Usable @ 208V
No
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Motor Frame Material
Steel
Weight
13 lb
Number of Shafts
1
Motor Shaft Design
Flat
Stud Quantity
4
Mounting Holes
(8) #8-32
Duty Cycle
Continuous
Conduit Box Position
F3
Number of Speeds
1
Mounting
Cradle Base
Ambient Temperature
40 Degrees C
Output Watts
250 W

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, 5 A Full Load Amps, 48Y Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed, Motor Frame Material Steel, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.