Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Heater Motor, 1/4 hp

  • Mfr # 731A

  • Zoro # G2373892


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
Nameplate RPM
1,140
Voltage
115/208-230V AC
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
731A
Zoro #
G2373892
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 13/16 in
Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
5 1/16 in
Length Less Shaft
7 1/4 in
Lead Length
5 1/2 in
Resilient Ring Dia.
2 1/4 in
Stud Size
8-32

Details

Item
Unit Heater Motor
Motor Design
Permanent Split Capacitor
HP
1/4
Nameplate RPM
1,140
Voltage
115/208-230V AC
Frame
48Y
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Cradle Base
RPM Range
1,101-1,200
Motor Application
HVAC/R
Ins. Class
B
Application
Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
Ring to Ring Center
6 7/8 in
Includes
Resilient Base
Motor Bearings
Ball
Duty
Continuous
Motor Thermal Protection
Auto
Phase
Single
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Motor Service Factor
1
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Sub Application
Unit Heater
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Full Load Amps
3.1, 1.6 A
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
60 Degrees C
No. of Speeds
1
Usable @ 200V
No
Usable @ 208V
Yes
Motor Mounting Position
All Angle
Motor Frame Material
Steel
Stud Quantity
4
Motor Shaft Design
Flat
Weight
17 lb
Capacitor Required
Included
Mounting Holes
(4) #10-32
Number of Shafts
1
Mounting
Cradle Base
Number of Speeds
1
Ambient Temperature
60 Degrees C

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/208-230V AC, 3.1, 1.6 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.