Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 SqDr 5/16 Hex Shaft Skt

  • Mfr # IH12-10

  • Zoro # G011168741


product price: $67.49
/ea

Key Features

Number of Points
6-Point
Number of Pieces
1
Material
Chrome Molybdenum Steel
Socket Depth
3 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH12-10
Zoro #
G011168741
UPC #
696812003805
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Depth
3 in
Size
5/16 in

Details

Number of Points
6-Point
Number of Pieces
1
Material
Chrome Molybdenum Steel
Item
Hex Bit Socket
Socket Type
Hex Bit Booted
SAE or Metric
SAE
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Finish
Orange Insulated Coating
Impact Rated
No
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Voltage Rating
1000V AC / 1500V DC
Includes Insulation
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.