Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 SqDr 7/16 Hex Shaft Skt

  • Mfr # IH12-14

  • Zoro # G911168438


product price: $67.49
/ea

Key Features

Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Finish
Orange Insulated Coating
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Number of Pieces
1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH12-14
Zoro #
G911168438
UPC #
696812003928
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
7/16 in
Socket Depth
3 in

Details

Item
Hex Bit Socket
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Finish
Orange Insulated Coating
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Number of Pieces
1
SAE or Metric
SAE
Number of Points
6-Point
Impact Rated
No
Socket Type
Hex Bit Booted
Material
Chrome Molybdenum Steel
Includes Insulation
Yes
Voltage Rating
1000V AC / 1500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.