Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C UNIVERSAL DV4K DOCKING STATION W/

  • Mfr # DOCK192USZ

  • Zoro # G414877967


product price: $286.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
ChromeOS, Ubuntu, Linux, Android, macOS, Windows
Includes
DOCK192USZ Docking Station Quick Start Guide Tip Storage Bar Power Tips Adapter, AC to DC, output: 19V, 7.89A, 150W AC Power Cord, C5 Connector, US plug 3P, 1.8M USB C/M to C/M Cable, Black; 1m, 5A, 10Gbps, E-marked, screw-in DC cable to power 3 tip, 1M
Width
3.25 in
Color
Black
Length
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOCK192USZ
Zoro #
G414877967
UPC #
92636369033
Country of Origin
Thailand

Dimensions

Width
3.25 in
Length
7.1 in
Height
1.25 in

Details

Item
Docking Station
OS Compatibility
ChromeOS, Ubuntu, Linux, Android, macOS, Windows
Includes
DOCK192USZ Docking Station Quick Start Guide Tip Storage Bar Power Tips Adapter, AC to DC, output: 19V, 7.89A, 150W AC Power Cord, C5 Connector, US plug 3P, 1.8M USB C/M to C/M Cable, Black; 1m, 5A, 10Gbps, E-marked, screw-in DC cable to power 3 tip, 1M
Color
Black
Kensington Security Slot
Yes
Ethernet Technology
Gigabit Ethernet
USB Type-A
Yes
USB Type-C
Yes
Screen Mode
4K
Number of Mini DisplayPort
0
DisplayPort Version
1.2a
Supported Resolutions
3840 x 2160
HDMI Version
2
Number of HDMI Ports
2
Connectivity Technology
Wired
Headphone/Microphone Combo Port
Yes
HDMI
Yes
Number of RJ-45 Ports
1
Number of Displays Supported
2
Number of DisplayPorts
2
Number of USB Type-A Ports
4
Network (RJ-45)
Yes
USB Type-C Detail
USB 3.2 Gen 2 Type-C
Host Interface
USB 3.2 (Gen 1) Type C
USB Power Delivery
100W
DisplayPort
Yes
Screen Mode Supported
4K
Operating System
Ubuntu, Linux, macOS, Windows, Android, ChromeOS
Interfaces
USB 3.2 (Gen 1) Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.