Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, 5 HP, 230 cfm

  • Mfr # AB-600

  • Zoro # G4730638


product price: $1,574.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Max. Pressure
118" WC
Max. Flow Rate
230 cfm
Max. Vacuum
112" WC
Voltage
220-275/380-480
Full Load Amps
13.5/7.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-600
Zoro #
G4730638
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Depth
15"
Overall Length
14.50"

Details

Item
Regenerative Blower, 5 HP, 230 cfm
Max. Pressure
118" WC
Max. Flow Rate
230 cfm
Max. Vacuum
112" WC
Voltage
220-275/380-480
Full Load Amps
13.5/7.8
Standards
Class F NEMA Insulation
Thermal Protection
Y
Housing Material
Cast Aluminum
HP
5
Phase
Three
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enlcosed Fan Cooled Hazardous Environment

Description

Regenerative Blower, 5 HP, 230 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.