Shop EDENDIRECT

Heavy Duty Industrial Blower Drum Fan, 30 in Blade Dia, 120V, 2,900/4,800 cfm

  • Mfr # IR-FAND30FDC

  • Zoro # G414910930


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Number of Speeds
2
Voltage
120V
Air Flow
2,900/4,800 cfm
Sound Level
70 dBA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-FAND30FDC
Zoro #
G414910930
UPC #
941784342569
Country of Origin
China

Dimensions

Blade Diameter
30 in
Max. Depth
8 in
Width
33 in
Length
33.5 in

Details

Number of Speeds
2
Voltage
120V
Air Flow
2,900/4,800 cfm
Sound Level
70 dBA
Item
Industrial Blower Drum Fan
Color
Yellow
Features
Built-In Carry Handle
Material
Aluminum
Watts
255 W
For Use With
Indoor/Outdoor
Fan Style
Heavy Duty

Description

This 30-inch heavy-duty industrial DC fan provides fresh and cool airflow for large spaces. High speed can reach 4800 CFM and low speed is 2900 CFM. Whether it is in the garage, basement, kitchen, or as a multi-purpose portable fan, it is your ideal choice.


  • • This blower has two speed settings, ranging from a minimum of 2900 CFM to a maximum of 4800 CFM, ensuring that you can get the air flow you need in any situation. Even at a distance of 10 meters, the air flow rate can reach 1.53-m/s, allowing you to feel the strong wind.
  • • Equipped with a convenient handle and universal wheels, you can easily move between different places to improve work efficiency. Whether it is cooling, drying or ventilation, this blower can quickly help you.
  • • The design with permanently lubricated ball bearings ensures long-term smooth operation and reduces maintenance requirements. At the same time, the low noise feature allows you to work without interruption and calmly deal with every task.
  • • The powerful fan blade design not only ensures excellent air flow, but also withstands the rigors of heavy use. Whether it is daily use or special occasions, this blower can provide you with reliable performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.