Shop EDENDIRECT

Heavy Duty High Velocity Turbo Floor Fan, 16 in Blade Dia, 120V, 2,100/2,400/2,800 cfm

  • Mfr # IR-FANTD16

  • Zoro # G114910926


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Air Flow
2,100/2,400/2,800 cfm
Sound Level
65 dBA
Max. Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-FANTD16
Zoro #
G114910926
UPC #
899969738693
Country of Origin
China

Dimensions

Blade Diameter
16 in
Max. Depth
10 in
Length
21 in
Width
21 in
Fan Cord Length
6 ft

Details

Number of Speeds
3
Voltage
120V
Air Flow
2,100/2,400/2,800 cfm
Sound Level
65 dBA
Item
High Velocity Turbo Floor Fan
Color
Yellow
Features
Built-In Carry Handle
Material
Aluminum
Watts
160 W
For Use With
Indoor/Outdoor
Fan Style
Heavy Duty

Description

Built with 1/4HP Powerful Motor and Turbo Aluminum Blades, this turbo floor fan provides refreshing breeze for large spaces. High speed 2800 CFM / Medium speed 2400 CFM / Low speed 2100 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio.


  • • The new technology contributes longer air movement with lower noise. During high speed running, air speed even reach 8.0-m/s. Noise 65 dB on 1 meter, 62 dB on 2 meter and 60 dB on 3 meter away from the fan, which less noisy than other fan.
  • • Spiral grill and longer barrel structure customizes the airflow straightly in first 3 meter and widely since 4 meter away. This air blower provides whole room circulation by moving air up to 40 feet. The tough carry handle won't slow you down.
  • • Equipped with a versatile 180-degree adjustable tilt, this metal barrel fan let you customize the airflow more flexiable, no matter where it's needed. Two fix knobs lock the air blowing direction you expect. Including wall bracket where floor space is limited or when overhead circulation is required.
  • • UL Safety Listed, 100% copper wiring motor with sturdy metal housing. Safety yellow powder coated steel construction, turbo aluminum blades and OSHA compliant grilles for long lasting use. 120V / 60Hz, 1.35 Amps, 160 Watt, 1550-RPM.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.