Shop EDENDIRECT
See all product information
Outdoor Fan, Wall Mount, 18 in Blade Dia, 120V, 3,800/4,100/4,600 cfm
Mfr # IR-FANOW18
Zoro # G514910922
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Voltage
120V
Air Flow
3,800/4,100/4,600 cfm
Sound Level
64 dBA
For Use With
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IR-FANOW18
Zoro #
G514910922
UPC #
941784342491
Country of Origin
China
Dimensions
Blade Diameter
18 in
Length
23 in
Width
23 in
Max. Depth
5 in
Details
Number of Speeds
3
Voltage
120V
Air Flow
3,800/4,100/4,600 cfm
Sound Level
64 dBA
Item
Fan
For Use With
Indoor/Outdoor
Fan Style
Outdoor
Material
Aluminum
Fan Mounting Location
Wall
Color
Yellow
Features
Built-In Carry Handle
Watts
127 W
Description
Completely sealed and permanently lubricated ball bearings IP44 1/6HP powerful motor with thermal overload protection for wet locations, composed with 9ft power cord with GFCI plug. The moisture resistant design are perfect for environments with high humidity, dust, debris even raining. High speed 4600 CFM / Medium speed 4100 CFM / Low speed 3800 CFM. Sealed Control Box, GFCI Plug.
- • This heavy duty industrial wall fan provides refreshing breeze for circulating large spaces, blowing distance reach 30 feet. Features 3 adjustable speeds with pull chain, ideal for outdoor spaces, patios, restaurants, laundry rooms, bathrooms, warehouse, workshop, factory, garage, basement, greenhouse, barn areas.
- • The new technology contributes high velocity airflow up to 10.2-m/s yet low noise in this wall mounted fan black. 3-Speed adjustable with pull chain control featuring three different speeds. In high speed running, noise is only 64 dB on 3 ft, and 57 dB on 6 ft away from the fan, less noisy than other fan.
- • Equipped with a versatile 180-degree adjustable tilt, this metal wall mounted patio fan let you customize the airflow more flexiable, no matter where it's needed. Two tough knobs lock the air blowing direction you expect. Ideal for locations where floor space is limited or when overhead circulation is required.
- • UL Listed Outdoor Rating. The OSHA compliant grilles ensure safety, new complete packaging and easy assembly hanging steel bar. Black powder coated steel construction with sturdy safety yellow aluminum alloy blades for long lasting use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.