Shop EDENDIRECT
See all product information
20in Heavy Duty High Velocity Pedestal Oscillating Fan with 1/5, Commercial or Industrial Fan
Mfr # IR-FAN7808
Zoro # G912493485
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Size
20 in
Width
21.6 in
Fan Speed
3 Speeds
Voltage
120
Length
55.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IR-FAN7808
Zoro #
G912493485
UPC #
484167660190
Country of Origin
China
Dimensions
Size
20 in
Width
21.6 in
Length
55.5 in
Details
Fan Speed
3 Speeds
Voltage
120
Standards
UL Certified
Air Flow
3000/4000/5000 CFM
Color
Yellow
Material
Aluminum
Item
Pedestal Fan; Pedestal Fan
Description
Built with 1/5HP powerful motor and turbo aluminum blades, this heavy duty pedestal fan provides refreshing breeze for large spaces. High speed 5000 CFM / Medium speed 4000 CFM / Low speed 3000 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio.
- New technology helps to extend air flow time and reduce noise. At high speed, the wind speed can even reach 8.4-m/s. Noise is 65 decibels at 1 meter away from the fan, 62 decibels at 2 meters, and 59 decibels at 3 meters, which is lower noise and more comfortable to use.
- With a versatile 80-degree swing function, you have the flexibility to customize air flow and move high air volumes. And can tilt 15 degrees to expand the air supply range
- The fan height can be adjusted from 41 "to 55", allowing you to easily control the height range you need and enjoy the airflow from different heights.
- New frustration free packaging, easy to assemble. Quickly assemble a vertical fan in just 4 easy steps. Heavy metal structure, base with wheels, flexible movement. Assembly without tools
- The fan consists of a 100% copper wire stator, heat protected motor, and a sturdy metal housing. Black powder-coated steel construction, safety yellow turbine aluminum blades, 9-foot SJT extra-long power cord for long-term use.
- Easy to adjust the wind speed, adjust the wind speed button behind the fan, support 3 speed. Adjust the required wind speed according to different occasions. This fan easily transports the wind to where you need it
- The design of fan movement follows the principle of convenience. We have designed wheels on the bottom of the fan, which allow the fan to move flexibly and without too much effort, you can move the fan to where you need to place it.
- The FAN is 120V / 60Hz, 1.35 amps, 160 Watts, and 1450-RPM.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.