Shop EDENDIRECT

24 in. 3 Speeds Roll-About Tilt Stand Fan with Ball Bearing Powerful 2/5HP Motor

  • Mfr # IR-FANR24T

  • Zoro # G614913250


original price:  $209.99 , new price: $187.99 , 10 percent off
new price:  $187.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Yellow
Length
52 in
Width
26 in
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-FANR24T
Zoro #
G614913250
UPC #
899969738747
Country of Origin
China

Dimensions

Length
52 in
Width
26 in
Depth
28 in

Details

Material
Aluminum
Color
Yellow
Fan Speed
3 Speeds
Air Flow
6400/7200/7900 CFM
Voltage
120V
Item
Pedestal Fan

Description

Built with 2/5HP Powerful Motor and Permanent Lubricated Ball Bearing, this Roll-About pedestal fan provides refreshing breeze for large spaces. High speed 7900 CFM / Medium speed 7200 CFM / Low speed 6400 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio. 180 degrees Tilting.


  • • The new technology contributes longer air movement with lower noise. During high speed running, air speed even reach 9.2-m/s. Noise 66 dB on 1 meter, 61 dB on 2 meter and 58 dB on 3 meter away from the fan, which less noisy than other fan.
  • • Equipped with a versatile 180-degree tilting function let you customize the airflow more flexible and move large air volume. With 3 speed control for different air delivery range you need.
  • • Enjoy its DIY assembly which may take you 20 minutes. Tubular steel frame features lift handles, non-marring floor glides for stability, and 2 axle-mounted wheels for mobility. 3 aluminum fan blades are enclosed in wire safety guards with a black finish.
  • • UL Safety Listed, 100% copper wiring stator, thermally protected motor with sturdy metal housing. Black powder coated steel construction, safety yellow aluminum blades with extra-long 9 foot SJT power cord for long lasting use. 120V / 60Hz, 2.7 Amps, 310 Watt, 1500-RPM.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.