Shop EDENDIRECT

24in 3-Speed Portable High Velocity Drum Fan, Yellow, 1/3 HP, Turbo Blade, Low Noise

  • Mfr # IR-FAN7804

  • Zoro # G012493484


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Width
29 in
Size
24 in
Air Flow
6400/7600/8800 CFM
Material
Aluminum
Fan Speed
3 Speeds
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-FAN7804
Zoro #
G012493484
UPC #
484167660152
Country of Origin
China

Dimensions

Width
29 in
Size
24 in
Length
30 in

Details

Air Flow
6400/7600/8800 CFM
Material
Aluminum
Fan Speed
3 Speeds
Voltage
120
Power Source
Plug-In
Item
Drum Fan; Drum Fan
Color
Yellow

Description

The industrial fans heavy duty is equited with a 1/3 HP Powerful motor and 3 level air delivery setting, which provides tremendous airflow for ventilating large areas. Low 6400 CFM / Medium 7600-/ High 8800 CFM. Great for industrial, commercial, patio, warehouse, garage and factory, etc..


  • This shop fan for garage is outfitted with 2 non-slip carry handle, 2 solid handles for convenient transportation. And with extra-long 9 feet power cord, can be moved over a wide area, making it a highly versatile cooling / ventilation solution
  • New Motor design contributes longer air movement with lower noise. During high speed running, air speed even reach 7.0-m/s. Working noise 73 dB on 1 meter, 69 dB on 2 meter and 64 dB on 3 meter away from the fan
  • Featuring a 180-degree tilt, this high velocity auto shop fan can be adjusted to direct airflow exactly where you need it. Simple tilt the fan up to down to direct the flow of air towards the location you want it
  • Rugged pre-coated steel housing and turbo aluminum fan blades for long lasting use. This heavy duty tilt metal shop fan is designed to move large air volume

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.