Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Liquid, 1 gal., Odorless

  • Mfr # 36MF97

  • Zoro # G9797706


product price: $21.19
/ea

Key Features

Form
Liquid
Size
1 gal
Color
Pink
Fragrance
Unscented
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36MF97
Zoro #
G9797706
UPC #
190735701355
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Cleaner
Form
Liquid
Color
Pink
Fragrance
Unscented
Container Type
Jug
Coverage per Gallon
400 to 450 sq ft
Recommended Dilution
1:256
RTU Yield per Container
257 gal
pH Range
6 to 7
Flash Point
None to Boiling
Maintenance Frequency
1 Day
VOC Content
0%
Standards
UL EcoLogo
Primary Chemical
Alcohol
Cleaner Form
Liquid
pH Level
7
Properties
Biodegradable, Low Foam
Minimum Coverage Area
400 sq ft
Rinse Required
Yes
For Floor Type
Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl
Nonflammable
No
Minimum Drying Time
15 min
Maximum Drying Time
45 min
Maximum RTU Yield per Container
257 gal
Maximum Coverage Area
450 sq ft
Biodegradable
Yes
pH Value
Neutral
Low Foaming
Yes

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl, Maximum Drying Time 45 min, Minimum Drying Time 15 min, pH Level 7, pH Value Neutral, Properties Biodegradable, Low Foam, Concentrated, Recommended Dilution 1:256, Standards UL EcoLogo, Color Pink, Flash Point None to Boiling, Fragrance Unscented, Maximum Coverage Area 450 sq ft, Maximum RTU Yield per Container 257 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.