Shop All Bubble Rolls & Wrap
Zoro Select
VCI Bubble Bags, 6 in L, 4 in W, PK1250
Mfr # VBE00004
Zoro # G7686293
product price: $502.99
/pk 1250, $0.40/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Color Blue
- Width 4 in
- Material Low Density Polyethylene
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VBE00004
- Zoro # G7686293
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Width | 4 in |
Length | 6 in |
Bubble Bag Length | 6 in |
Bubble Bag Width | 4 in |
Details
Color | Blue |
Item | VCI Bubble Bags |
Material | Low Density Polyethylene |
Bag Bottom Type | Flat |
Bag Closure Type | Self-Seal |
Package Configuration | Bundle |
Bags per Case | 1,250 |
Bubble Bag Style | Self-Sealing |
Bubble Bag Type | Corrosion-Inhibiting VCI |
Description
VCI Bubble Bags, Bubble Bag Type Corrosion-Inhibiting VCI, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 4 in, Bubble Bag Length 6 in, Bags per Case 1,250, Material Low Density Polyethylene, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S GYPSUM 2"X100' Mtl Flex Tape (38881000)
- 3M Note, Hlined, 4"X6", Yellow, PK12 (6609YW)
- ZORO SELECT Corrugated Boxes, 27" x 27" x 27", Kraft, 5/Bundle (11G140)
- AVERY Unstrung Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK (12305)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56LA03)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEP9)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU1)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W, Rolls per Bundle: 1 (56LT89)
- ZORO SELECT Bubble Roll, 24In. x 375 ft., Clear, PK2 (5VER7)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 1900 ft. L (100641087)
- Zoro Select Protective Packaging