Shop All HVACR Relays
Zoro Select
Transformer Relay, DPDT
Mfr # 6AZH6
Zoro # G1313173
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPDT
- Coil Volts 24
- Transformer Primary (V) 120 V
- Transformer Secondary (V) 24 V
- HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AZH6
- Zoro # G1313173
- UPC # 190735539576
- Country of Origin China
- Category HVACR Relays
Dimensions
Width (In.) | 4 in |
Depth (In.) | 4 in |
Height (In.) | 1 in |
Overall Width | 4 in |
Overall Length | 1 in |
Overall Depth | 4 in |
Description
Transformer Relay, Application Cooling, Heating, Contact Form DPDT, Electrical Connection Type Screw Terminal, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 6 A, Locked Rotor Current @ 120V AC 60 A, Locked Rotor Current @ 240V AC 35 A, Mounting Style Surface, Overall Depth 4 in, Overall Length 1 in, Overall Width 4 in, Resistive Load Current @ 120V AC 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGV3)
- FANTECH Inline Fan, 10 In. Dia. (FG 10)
- A/C SAFE Interior Wndw Ac Cvr Md (AC-502)
- SIEMENS Plug-In Relay (3TX7131-4CC13)
- ZORO SELECT Enclosed Fan Relay, SPNO, 24V (6AZU2)
- ZORO SELECT Enclosed Fan Relay, SPST, 120V Coil (6ACH8)
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240V Coil (6ACJ3)
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240 V Coil (6AZU6)
- ZORO SELECT Magnetic Relay, Switching, 120V Coil (6ACH6)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6AZT9)
- ZORO SELECT Enclosed Fan Relay, SPDT, 24V Coil (6AZU4)
- Zoro Select HVACR Relays