Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Fan Relay, SPDT, 24V Coil

  • Mfr # 6AZU4

  • Zoro # G1462876


product price: $13.75
/ea

Key Features

Switch Type
SPDT
Coil Volts
24
Full Load Amps @ 120VAC
14 A
Depth (In.)
2 in
Type
Enclosed Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AZU4
Zoro #
G1462876
UPC #
190735539637
Country of Origin
China

Dimensions

Depth (In.)
2 in
Width (In.)
2 1/8 in
Height (In.)
2 1/4 in
Overall Length
2 1/4 in
Overall Width
2 1/8 in
Overall Depth
2 in

Details

Item
Switching Relay
Switch Type
SPDT
Coil Volts
24
Full Load Amps @ 120VAC
14 A
Type
Enclosed Fan
Application
Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors
Full Load Amps @ 240VAC
8 A
Locked Rotor Amps @ 240V
48 A
Mounting
Universal
Locked Rotor Amps @ 120V
60 A
Agency Compliance
cURus
Operating Temperature - Minimum
10 Degrees F
Operating Humidity - Maximum
Not Rated
Electrical Connection Material
Silver Alloy/Copper
Voltage
24V AC
Operating Temperature - Maximum
195 Degrees F
Frequency
50/60 Hz
Electrical Connection Type
Spade Terminal
Mounting Style
Surface
Locked Rotor Current @ 240V AC
48 A
Power Consumption
4 VA
Contact Form
SPDT
Full Load Current @ 240V AC
8 A
Base Shape
Square
Locked Rotor Current @ 120V AC
60 A
Number of Pins
4
Full Load Current @ 120V AC
14 A
Standards
cURus Recognized
Switch Action
Normally Closed/Normally Open
Number of Relays
1
Phase
Single
Resistive Load Current @ 240V AC
18 A
Operating Humidity - Minimum
5 %

Description

Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form SPDT, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 14 A, Full Load Current @ 240V AC 8 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.