Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Stop, 3-Way, 5/8" Inlet, 1/4" Outlet

  • Mfr # 04351LF

  • Zoro # G4829942


product price: $14.15
/ea

Key Features

Outlet Size
3/8" x 1/4"
Inlet Size
5/8"
Body Material
Brass
Max. Pressure
150 psi
Valve Design
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04351LF
Zoro #
G4829942
UPC #
091712426912
Country of Origin
China

Dimensions

Outlet Size
3/8" x 1/4"
Inlet Size
5/8"
Connection Size - Side 2
1/4 in
Connection Size - Side 1
3/8 in
Connection Size - Side 3
1/2 in

Details

Item
Water Supply Stop
Body Material
Brass
Max. Pressure
150 psi
Valve Design
3-Way
Temp. Range
0 Degrees to 200 Degrees F
Handle Material
Metal
Finish
Chrome plated
Outlet Type
Compression
Inlet Type
Compression
Body Style - Valves
3-Way
Stem Material
Celcon
Standards
AB1953, cUPC, NSF
Connection Gender - Side 3
Female
Connection Type - Side 2
Compression
Connection Gender - Side 2
Female
Connection Type - Side 3
NPT
Operating Temperature - Minimum
0 Degrees F
Body Finish
Chrome-Plated
Operating Temperature - Maximum
200 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Compression
Body Style
Tee
Handle Operation
Multi-Turn
Handle Type
Oval

Description

Water Supply Stop, Handle Operation Multi-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 3/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 1/4 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 1/2 in, Connection Gender - Side 3 Female, Connection Type - Side 3 NPT, Maximum Pressure - Operating 150 psi, Operating Temperature - Minimum 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.