Shop All Supply Stop Valves
Zoro Select
Supply Stop, 2-Way, 5/8" Inlet Size
Mfr # 10740lf
Zoro # G4792860
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 7/16"
- Inlet Size 5/8"
- Body Material Brass
- Max. Pressure 150 psi
- Valve Design 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10740lf
- Zoro # G4792860
- UPC # 091712429548
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 7/16" |
Inlet Size | 5/8" |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 5/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 5/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 150 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Washbasin, 23 5/8", Starck 3 with Overflow (0300600030)
- FLUIDMASTER Gasket Wax Ring W Bolts (7512)
- COMMERCIAL COOL Freestanding Bottom Loading Electric Water Cooler Hot, Cold, and Room in Silver/Black (CCBL01)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1/2" x 1/2" x 3/8" Pipe Size (2CFG7)
- ZORO SELECT Supply Stop, Angle, 1/2" Inlet, Celcon Stem (10733lf)
- ZORO SELECT Supply Stop, 3-Way, 5/8" Inlet, 1/4" Outlet (04351LF)
- ZORO SELECT 1/4-Turn Stop, Straight, 3/8 Inx1/2 In (26-1004LF)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (26-1001LF)
- ZORO SELECT Supply Stop, Angle, 5/8" Inlet, 3/8" Outlet (04348LF)
- ZORO SELECT 1/4-Turn Stop, Straight, 5/8 Inx3/8 In (26-1014LF)
- SHARKBITE & CASH ACME Sharkbite & Cash Acme 239577 0.50 x 0.37 in. CMP Supply Stop (239577)
- Zoro Select Supply Stop Valves