Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Stop, 2-Way, 1/2" Inlet, 3/8" Outlet

  • Mfr # 04322LF

  • Zoro # G4762611


product price: $8.59
/ea

Key Features

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04322LF
Zoro #
G4762611
UPC #
091712383970
Country of Origin
China

Dimensions

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Connection Size - Side 1
3/8 in
Connection Size - Side 2
1/2 in

Details

Item
Water Supply Stop
Body Material
Brass
Max. Pressure
150 psi
Valve Design
2-Way
Temp. Range
0 Degrees to 200 Degrees F
Stem Material
Celcon
Outlet Type
Compression
Standards
AB1953, cUPC, NSF
Inlet Type
FIP
Finish
Chrome plated
Body Style - Valves
2-Way
Handle Material
Metal
Connection Type - Side 1
Compression
Body Style
Angle
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
200 Degrees F
Connection Gender - Side 2
Female
Operating Temperature - Minimum
0 Degrees F
Handle Operation
Multi-Turn
Connection Type - Side 2
IPS
Body Finish
Chrome-Plated
Handle Type
Oval
Connection Gender - Side 1
Female

Description

Water Supply Stop, Handle Operation Multi-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 3/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Female, Connection Type - Side 2 IPS, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.