Shop All Shelf Brackets
Zoro Select
Shelving Bracket, Steel
Mfr # 2HFU5
Zoro # G3413225
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 12
- Material Stainless Steel
- Overall Depth 16 in
- Overall Height 3 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HFU5
- Zoro # G3413225
- UPC # 190735444788
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 16 in |
Overall Height | 3 51/64 in |
Overall Width | 1/8 in |
Depth | 16" |
Height | 3-51/64" |
Width | 1/8" |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 12 |
Material | Stainless Steel |
Finish | Stainless Steel |
Used with Display Type | Single Slotted Standards |
Load Capacity | 720 lb per Pair |
Shop By | Closeouts |
Product Type | Shelf Bracket |
Description
Shelving Bracket, Stainless Steel, Stainless Steel, Silver, Overall Depth 16 in, Overall Height 3 51/64 in, Overall Width 1/8 in, Gauge 12, Product Type Shelf Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 22 In, 2 In NPT (L-2-22)
- KRUEGER Therma Level Gauge, Tank 46" D, 1.5" NPT (H-1.5-46)
- HONEY-CAN-DO Wood Suit Hanger, Cherry, PK24 (HNG-01335)
- JOHN STERLING Closet Rod, Length 48-72 In. (PB0022-48/72)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- ZORO SELECT Hinge Pin Stop, Steel, Bright Brass (33J805)
- ZORO SELECT Magnetic Door Holder, Plastic, Wall/Floor (33J783)
- ZORO SELECT Utility Shelf Bracket, 12 Lx8 In H (1RBY3)
- ZORO SELECT Multi Function Shelf Bracket, 16-1/2 In.L (1RBZ3)
- ZORO SELECT Replacement Bumper (33J797)
- HAMPTON Gray Steel Shelf Bracket 18 Ga. 6 in. L 100 lb (01-7520-307)
- Zoro Select Shelf Brackets