Shop All Shelf Brackets
Zoro Select
Shelving Bracket, Steel
Mfr # 1WDT3
Zoro # G1130114
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gauge 16 ga
- Material Steel
- Overall Depth 14 1/2 in
- Overall Height 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDT3
- Zoro # G1130114
- UPC # 190735417089
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 14 1/2 in |
Overall Height | 3 9/16 in |
Overall Width | 3/4 in |
Depth | 14" |
Height | 3-9/16" |
Width | 3/4" |
Usable Depth | 13 3/4 in |
Details
Item | Shelving Bracket |
Color | White |
Gauge | 16 ga |
Material | Steel |
Finish | Powder Coated |
Load Capacity | 480 lb per Pair |
Used with Display Type | Double Slotted Standards |
Slotted Standard Format | Double |
Whole Unit Load Capacity | 400 lb |
Product Type | Shelf Bracket |
For Display Type | Double Slotted Standards |
Description
Shelving Bracket, Steel, Powder Coated, White, Overall Depth 14 1/2 in, Overall Height 3 9/16 in, Overall Width 3/4 in, Usable Depth 13 3/4 in, Whole Unit Load Capacity 400 lb, Gauge 16 ga, Slotted Standard Format Double, For Display Type Double Slotted Standards, Product Type Shelf Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS (08006)
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Sand (AL-3230 SAND)
- VINTIQUEWISE Trinket Storage Box, Off White, Wood (QI003691.W)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- ZORO SELECT Standard Track, Steel, 70-1/2 in. L (33TZ41)
- ZORO SELECT Shelving Bracket, Steel (1WDT4)
- ZORO SELECT 80 IN White Hang Track (0121-80WT)
- ZORO SELECT Shelf Bracket, Steel, 15-3/4 in. L (33TZ29)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-101W)
- NATIONAL HARDWARE 6 in. H X 5 in. W X 13/16 in. D Gray Steel Shelf Bracket (N171-060)
- Zoro Select Shelf Brackets