Shop All Shelf Brackets
Zoro Select
Shelving Bracket, Steel
Mfr # 1WDT2
Zoro # G1087807
original price:
$9.15
5% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gauge 16 ga
- Material Steel
- Overall Depth 12 1/2 in
- Overall Height 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WDT2
- Zoro # G1087807
- UPC # 190735417072
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 1/2 in |
Overall Height | 3 9/16 in |
Overall Width | 3/4 in |
Height | 3-9/16" |
Depth | 12" |
Width | 3/4" |
Usable Depth | 11 3/4 in |
Details
Item | Shelving Bracket |
Color | White |
Gauge | 16 ga |
Material | Steel |
Finish | Powder Coated |
Used with Display Type | Double Slotted Standards |
Load Capacity | 520 lb |
Product Type | Shelf Bracket |
Whole Unit Load Capacity | 430 lb |
Slotted Standard Format | Double |
For Display Type | Double Slotted Standards |
Description
Shelving Bracket, Steel, Powder Coated, White, Overall Depth 12 1/2 in, Overall Height 3 9/16 in, Overall Width 3/4 in, Usable Depth 11 3/4 in, Whole Unit Load Capacity 430 lb, Gauge 16 ga, Slotted Standard Format Double, For Display Type Double Slotted Standards, Product Type Shelf Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity (DG91035CL)
- KENNEDY Wrench Set Holder, 2" L, 5 -1/2" W (99841)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- ZORO SELECT Replacement Bumper (33J797)
- ZORO SELECT Shelving Bracket, Steel (1WDT1)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall, Color: Silver (33J788)
- ZORO SELECT Bracket, Shelf, 10x12 In (4PB72)
- ZORO SELECT Hinge Pin Stop, Steel, Bright Brass (33J805)
- ZORO SELECT Plunger Door Holder, Stn Brnz, Solid Brass (33J803)
- WINCO 14 in Chrome Wire Shelf Wall Bracket (VCB-14)
- Zoro Select Shelf Brackets